| Item | Plastic Spatula |
|---|---|
| Blade Length | 4 1/2" |
| Blade Material | Thermoplastic |
| Blade Width | 2 3/4" |
| Case Height | 2 3/4" |
| Case Length | 16 3/4" |
| Case Lot | 6 |
| Case Lot Cube | 0.1 ft. |
| Case Width | 3 3/4" |
| Color | White |
| Dishwasher Safe | No |
| Handle Color | White |
| Handle Material | Polypropylene |
|---|---|
| Handle Thickness | 0.438" |
| Height | 0.59" |
| Length | 16 1/2" |
| Maximum Temperature | 212°F |
| Nsf Certified | Yes |
| Overall Length | 16 1/2" |
| Product Type | Spatula |
| Size | 16 1/2" |
| Usable Length | 4 1/2" |
| Width | 2 3/4" |
| Height (cm) | 1.5 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 6.98 |
| HS Code | 3924104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)