-
Select Country
- Source Now
Get it by Thursday, Apr 30
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sauce Pan |
|---|---|
| Base Dia. | 8.63" |
| Body Material | Stainless Steel |
| Body Style | Straight |
| Bottom Material | Aluminum |
| Capacity | 6 qt |
| Case Height | 12 1/4" |
| Case Length | 22 1/2" |
| Case Lot | 6 |
| Case Lot Cube | 3.19 ft. |
| Case Width | 20" |
| Compatible Pot Capacity | 6.75 qt |
| Construction Feature | Standard Duty |
| Cookware Type | Sauce Pans |
| Cover Type | Flat |
| Depth | 10" |
| Diameter | 10" |
| Dishwasher Safe | No |
| Finish | Natural |
| Finish/coating | Unfinished |
| Gauge | 21 ga. |
| Handle Attachement | Welded |
| Handle Design | Hollow |
|---|---|
| Handle Height | 6.38" |
| Handle Material | Stainless Steel |
| Handle Type | Welded |
| Handle Width | 1.38" |
| Height | 6.63" |
| Induction Ready | Yes |
| Lid Included | Yes |
| Material | Stainless Steel |
| Material Type | Metals |
| Non-stick | No |
| Nsf Certified | Yes |
| Outside Dia. | 9 1/2" |
| Oven Safe | No |
| Overall Height | 6 5/8" |
| Product Type | Sauce Pan |
| Size | 6.75 qt |
| Special Feature | Aluminum Clad Bottom |
| Thickness | 0.03" |
| Usable Dia. | 9 11/25" |
| Width | 18.13" |
| Height (cm) | 16.84 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 46.05 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.0565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)