VOLLRATH 3803 Stainless Steel Sauce Pan 4 Quart

Item: AJ2JQG
Model: 3803
Cross Ref: 6PVA2
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$75.74
5% off
$71.95/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Sauce Pan
Base Dia. 7.13"
Body Material Stainless Steel
Body Style Straight
Bottom Material Aluminum
Capacity 4 qt
Case Height 20"
Case Length 17"
Case Lot 6
Case Lot Cube 2.16 ft.
Case Width 11"
Compatible Pot Capacity 4 qt
Construction Feature Standard Duty
Cookware Type Sauce Pans
Cover Type Flat
Depth 8 1/2"
Dia. 8 1/2"
Dishwasher Safe No
Finish Natural
Finish, Coating Unfinished
Gauge 21 ga.
Handle Attachement Welded
Handle Design Hollow
Handle Height 5.38"
Handle Material Stainless Steel
Handle Type Welded
Handle Width 1.38"
Height 5 3/4"
Induction Ready Yes
Lid Included Yes
Material Stainless Steel
Material Type Metals
Non-stick No
Nsf Certified Yes
Outside Dia. 8 mm
Oven Safe No
Overall Height 5 3/4"
Product Type Sauce Pan
Size 4 qt
Thickness 0.03"
Usable Dia. 7.9"
Width 16.06"

Shipping Information

Height (cm) 14.6
Length (cm) 40.64
Width (cm) 40.79
Country Of Origin CN
Weight (kg) 1.1205

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies