-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dimpled-Rim Tray |
---|---|
Capacity | 3.9L |
Height | 4" |
Length | 12.75" |
---|---|
Material | Stainless Steel |
Width | 6.875" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 17.78 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.66 |
UPC | 029419036530 |
Please note that the item you have bought is a 115V.