VOLLRATH 30060 Pan Full-size 21 Qt

Item: AD8WRV
Model: 30060
Cross Ref: 4NDK4
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$141.11
5% off
$134.05/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Heavy Duty Steam Table Pan
Anti-jam Yes
Capacity 21 qt
Case Height 13 1/2"
Case Length 21.3"
Case Lot 6
Case Lot Cube 2.2 ft.
Case Width 13 1/5"
Compatible Pan Type Full Size
Construction Feature Heavy Duty
Depth 20.87"
Dishwasher Safe No
Freezer Safe No
Gauge 20 ga.
Height 6"
Length 12.781"
Material Stainless Steel
Material Type Metals
Nsf Certified Yes
Oven Safe No
Overall Depth 6"
Overall Dimensions 12.781" x 20.844" x 6"
Overall Length 20 13/16"
Overall Width 12 3/4"
Pan Shape Rectangular
Pan Size Full Size
Product Type Steam Table Pan
Size Full
Width 20.844"

Shipping Information

Height (cm) 15.24
Length (cm) 50.55
Width (cm) 32.46
HS Code 7323930035
Country Of Origin US
Weight (kg) 2.2050
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies