-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Container |
|---|---|
| Case Height | 13 1/2" |
| Case Length | 15 1/4" |
| Case Width | 14 3/4" |
| Color | Marble Gray |
|---|---|
| Product Type | Well |
| Size | 7 qt |
| Height (cm) | 23.24 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 26.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)