VOLKEL 57442 Round Die, HSSE DIN 223, M 8 x 1.25 Size

Item: CM6GNY
Model: 57442
Check Availability
In Stock

Get it by Monday, Aug 24

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.25/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Round Die
Form Gun-Nosed, Solid Version (Form B)
Height 9 mm
Material HSSE
Outside Dia. 25 mm
Rec. Bolt Dia. 7.87 mm
Size M8 x 1.25
Thread Type Metric ISO Thread
Tolerance 6g

Shipping Information

Height (cm) 2.54
Length (cm) 2.49
Width (cm) 2.49
Country Of Origin DE
Weight (kg) 0.0500