-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cap |
---|---|
Body Material | Copper |
Compliance | NSF-61G, UPC, ICC, FM, UL, CSA |
Connection Type | Press |
Max. Pressure | 200 psi |
---|---|
Temp. Range | 0 Degrees to 250 Degrees F |
Tube Size | 3/4" |
Height (cm) | 3.05 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 8.89 |
HS Code | 7412100000 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.04 |
Please note that the item you have bought is a 115V.