-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Directional Valve |
---|---|
Coil Volts | 110-120 VAC |
Connection | Terminal Box |
GPM @ 3000 PSI | 20 |
Height | 4.44" |
Holding Amps | .38 |
Hz | 50/60 |
Length | 9.26" |
Max. Pressure | 3000 psi |
Max. Tank Pressure (PSI) | 3000 |
---|---|
Number of Positions | 2 |
Number of Ways | 4 |
Seal Type | Fluorocarbon |
Size | D05 |
Spool Type | Closed Spring Centered |
Type | Solenoid Operated |
Width | 2.83" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 7.62 |
HS Code | 8481200010 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.5 |
Please note that the item you have bought is a 115V.