-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Forklift Work Platform |
---|---|
Back Height | 84" |
Batteries Included | No |
Capacity | 1000 lbs. |
Collapsible | No |
Color | Blue, Yellow |
Door Width | 16" |
Entry Style | Single Side Door |
Expanded Back Screen height | 84" |
Fork Pocket Center | 16" |
Fork Thickness | 1.5" |
Fork Width | 7.75" |
Front and Rear Fork Pocket Width | 7 3/4" |
Front Fork Pocket Height | 1 7/8" |
Handrail Design | Fixed Handrail |
Handrail Height | 42.13" |
Height | 89.63" |
---|---|
High Back Height | 84" |
Includes | 36" Safety Strap and Tine Lock Included |
Length | 39" |
Material | Steel |
Mid Rail Height | 21" |
Number of Doors | 1 |
Platform Length | 33.38" |
Platform Width | 33.38" |
Rear Fork Pocket Height | 3 7/8" |
Strap Length | 36" |
Toe Board Height | 4.13" |
Toeboard Height | 4 1/8" |
Top Rail Height | 42 1/8" |
Width | 36.19" |
Height (cm) | 227.65 |
---|---|
Length (cm) | 98.74 |
Width (cm) | 91.44 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 67.95 |
UPC | 691215047593 |
vestil-rp-wp-3636-84b.pdf
Please note that the item you have bought is a 115V.