-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Stacker |
---|---|
Adjustable Forks | Yes |
Adjustable Legs | Yes |
Capacity | 2000 lbs. |
Caster Type | (2) Rigid, (2) Swivel |
Color | Black, Yellow |
Fork Length | 42.13" |
Fork Width | 4.5" |
Frame Material | Steel |
Front Caster Dia. | 6" |
Front Caster Material | Poly on Steel |
Height | 49" |
Leg Width | 3.38" |
Length | 64" |
Lift Per Handle Pump | 3/4" |
Lift per Handle Revolution | 3/4" |
Lifting Height Max. | 17" |
---|---|
Load Capacity | 2000 lbs. |
Material | Steel |
Max. Travel Distance | 14" |
Max. Width Between Forks | 26.75" |
Max. Width Between legs | 50" |
Min. Lift Height | 3" |
Min. Width Between Forks | 7.88" |
Min. Width Between legs | 40.13" |
Number of Casters | 4 |
Overall Depth | 48" |
Power Source | Manual |
Rear Caster Dia. | 7" |
Rear Caster Material | Poly on Steel |
Service Range | 3" To 17" |
Width | 47.25" |
Country Of Origin | US |
---|
UPC | 691215129169 |
---|
vestil-rp-vhps-2000-aa-17.pdf
Please note that the item you have bought is a 115V.