-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handrail Gate |
---|---|
Color | Yellow |
Gate Material | Metal |
Height | 36" |
Length | 44.81" |
Measuring Units | EACH |
Pipe O.D. | 1.66" |
---|---|
Pipe Size | 1 1/4" |
Type | Safety Railing Gate |
Usable Width | 36" |
Width | 3.62" |
Works With | VDKR-2, VDKR-3, VDKR-4, VDK4-5, VDKR-6, VDKR-7, VDKR-8, ADKR-2, ADKR-3, ADKR-4, ADKR-5, ADKR-6, ADKR-7, ADKR-8 |
Height (cm) | 91.44 |
---|---|
Length (cm) | 9.13 |
Width (cm) | 113.51 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 15.75 |
UPC | 691215045070 |
Please note that the item you have bought is a 115V.