-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Platform |
---|---|
Batteries Included | No |
Capacity | 500 lbs. |
Color | Blue |
Deck Raise | 1/8" per 1 Revolution of Crank |
Deck Raises Per 1 Revolution of Crank | 1/8" |
Frame Material | Steel |
Height | 42.63" |
Length | 36.25" |
Lowered Height | 3" |
Lowered Overall Height | 49 5/8" |
---|---|
Material | Steel |
Max. Height | 19" |
Min. Height | 3" |
Operation Type | Electric, Hydraulic |
Platform Length | 31" |
Platform Width | 43" |
Power Source | Electric Corded |
Raised Height | 19" |
Width | 49.19" |
Country Of Origin | US |
---|
UPC | 691215321426 |
---|
vestil-rp-pos-3648-eh-mat.pdf
Please note that the item you have bought is a 115V.