-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Adjustable Work Platform |
---|---|
Batteries Included | No |
Capacity | 500 lbs. |
Caster Type | Spring Loaded Swivel |
Color | Yellow |
Deck Type | Serrated |
Height | 8.75" |
Length | 38.63" |
Lowered Height | 8 3/4" |
Material | Steel |
Max. Platform Height | 12" |
Measuring Units | EACH |
---|---|
Min. Platform Height | 8.75" |
Number of Legs | 4 |
Platform Length | 36.44" |
Platform Style | Adjustable |
Platform Width | 23.5" |
Raised Height | 12" |
Usable Length | 36 7/16" |
Usable Width | 23 1/2" |
Width | 24.187" |
Height (cm) | 22.23 |
---|---|
Length (cm) | 98.11 |
Width (cm) | 61.44 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 29.7 |
UPC | 691215107921 |
vestil-rp-pahw-l-2436.pdf
Please note that the item you have bought is a 115V.