-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Adjustable Work Platform |
---|---|
Capacity | 500 lbs. |
Caster Type | Spring Loaded Swivel |
Color | Yellow |
Deck Type | Serrated |
Height | 8.75" |
Length | 24.19" |
Lowered Height | 8 3/4" |
Material | Steel |
Max. Platform Height | 12" |
Measuring Units | EACH |
---|---|
Min. Platform Height | 8.75" |
Number of Legs | 4 |
Platform Length | 24.06" |
Platform Style | Adjustable |
Platform Width | 23.5" |
Raised Height | 12" |
Usable Length | 24 1/16" |
Usable Width | 23 1/2" |
Width | 26.25" |
Height (cm) | 22.23 |
---|---|
Length (cm) | 61.44 |
Width (cm) | 66.68 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 23.4 |
UPC | 691215107907 |
vestil-rp-pahw-l-2424.pdf
Please note that the item you have bought is a 115V.