-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dock Bumper |
---|---|
Bolt Hole Center to Center Distance 1 | 6" |
Color | Black |
Durometer | (-/+5) 70 |
Hardness | (+/-5) 70 |
Height | 6" |
Hole Dia. | 1 3/8" |
Length | 12" |
Material | Rubber |
Measuring Units | EACH |
---|---|
Mounting Hole Dia. | 7/8" |
Number of Mounting Holes | 2 |
Overall Depth | 12" |
Pack Size | 1 |
Pad Length | 12" |
Pad Material | Rubber |
Pad Width | 6" |
Width | 6.31" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 15.24 |
HS Code | 4016940000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 6.3 |
UPC | 691215028134 |
vestil-rp-m-6-12.pdf
Please note that the item you have bought is a 115V.