VESTIL LM-HRNT-4-24 Steel High Rise Non Telescoping Boom, 24 Inch Fork Pocket Center, 4000 lb Capacity, Blue

Item: AG7VUC
Model: LM-HRNT-4-24
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,208.95/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Reach Over Forklift Boom
Assembled Depth 50 3/8"
Assembled Height 78 9/16"
Assembled Width 32"
Assembly Assembled
Boom Type High Rise Boom , Non Telescoping
Capacity 4000 lbs.
Chain Length 36"
Color Blue
Color Family Blue
Compatible Fork Thickness 2 1/2"
Depth 40 3/25"
Extended Length 50 3/8"
Features Unique Design Converts Fork Trucks Into Overhead Lifting Cranes
Fork Pocket Center 24"
Fork Pocket Height 2 1/2"
Fork Pocket Size 7 1/2"
Fork Pocket Width 7 1/2"
Height 78 14/25"
Material Steel
Max. Hook Point 48"
Max. Length 50.38"
Min. Hook Point 30"
No. Of Hooks 2
No. Of Vertical Adjustment Positions 4
Restraint Length 36"
Safety Chains Yes
Single Hook Capacity @ 30" 4000 lbs.
Single Hook Capacity @ 36" 3750 lbs.
Single Hook Capacity @ 42" 3500 lbs.
Single Hook Capacity @ 48" 3250 lbs.

Shipping Information

Height (cm) 200.66
Length (cm) 129.54
Width (cm) 83.82
HS Code 8428900290
Country Of Origin US
Weight (kg) 364.5000

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies