-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Folding Rolling Ladder |
---|---|
ANSI Class | A14.7 |
Base Length | 66.38" |
Base Width | 34.25" |
Batteries Included | No |
Capacity | 350 lbs. |
Caster Dia. | 10" |
Caster Material | Hard Rubber |
Caster Width | 2 1/2" |
Collapsed Depth | 123" |
Collapsed Height | 30" |
Collapsed Width | 36" |
Color | Blue |
Distance Between Steps | 10" |
Fold Down Height | 30" |
Fold Down Length | 123" |
Fold Down Width | 36" |
Folded Height | 30 In. |
Folded Length | 105 In. |
Folded Width | 30" |
Front Caster Dia. | 10" |
Handrail Height | 30" |
---|---|
Handrails Included | Yes |
Height | 110" |
Length | 66.375" |
Material | Steel |
Measuring Units | EACH |
No. of Caster | 2 |
Number of Steps | 8 |
Platform Length | 14" |
Rear Caster Dia. | 10" |
Rear Caster Width | 2.5" |
Spring Loaded | No |
Step Angle | 58 Deg. |
Step Depth | 7" |
Step Spacing | 10" |
Step Type | Grip Strut |
Step Width | 23 9/16" |
Top Step Height | 80" |
Wheel Type | Hard Rubber |
Wheels | (2) 10 x 2-1/2 In. |
Width | 34.25" |
Height (cm) | 279.4 |
---|---|
Length (cm) | 168.59 |
Width (cm) | 87 |
HS Code | 7326908560 |
Country Of Origin | US |
---|---|
Weight (kg) | 113.4 |
UPC | 691215125345 |
vestil-rp-lad-raf-8-24-g.pdf
Please note that the item you have bought is a 115V.