-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Ladder |
---|---|
ANSI Class | A14.7 |
Base Length | 127.88" |
Base Width | 42.25" |
Batteries Included | No |
Capacity | 350 lbs. |
Caster Material | Rubber |
Color | Blue |
Distance Between Steps | 10" |
Front Caster Dia. | 3" |
Front Caster Material | Polyurethane |
Front Caster Type | Swivel |
Front Caster Width | 1 1/4" |
Handrail Height | 166" |
Handrails Included | Yes |
Height | 166" |
Length | 127.875" |
Material | Steel |
Measuring Units | EACH |
No. of Caster | 4 |
---|---|
Number of Front Casters | 2 |
Number of Rear Casters | 2 |
Number of Steps | 13 |
Rear Caster Dia. | 10" |
Rear Caster Material | Rubber |
Rear Caster Width | 2 1/2" |
Spring Loaded | No |
Step Angle | 50 Deg. |
Step Depth | 7" |
Step Spacing | 10" |
Step Type | Perforated |
Step Width | 23.56" |
Top Step Depth | 21" |
Top Step Height | 130" |
Usable Length | 123 9/16" |
Usable Width | 23 9/16" |
Width | 42.25" |
Height (cm) | 421.64 |
---|---|
Length (cm) | 324.8 |
Width (cm) | 107.32 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 172.35 |
UPC | 691215121729 |
vestil-rp-lad-13-21-p-ez.pdf
Please note that the item you have bought is a 115V.