VESTIL HEX-48 Steel Hexagonal Column Guard, 48 Inch Height, Yellow

Item: AG7UDG
Model: HEX-48
Check Availability
In Stock

Get it by Friday, Sep 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$455.21/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Column Protector
Application Column Guard
Assembled Depth 20 9/16"
Assembled Height 48"
Assembled Width 18.9687"
Assembly Assembled
Batteries Included No
Certification Indicator D
Color Yellow
Color Family Yellow
Contains Hazardous Material Or Is Aerosol No
Depth 48"
Features Design Comes In Two Pieces
Fits Column Size 11" x 11"
Height 48"
Impact Resistance Not Rated
Inside Dia. 15"
Length 21.062"
Material Steel
Mounting Method Bolt Down
Mounting Plate Hole Dia. 0.562"
Mounting Plate Length 2 1/4"
Mounting Plate Thickness 1/4"
Mounting Plate Width 2"
No. Of Bolt Holes 8
No. Of Mounting Holes 4
Origin Criterion B
Reflective No
Stackable No
Steel Thickness 1/4"
Width 18.9687"

Shipping Information

Height (cm) 121.92
Length (cm) 121.92
Width (cm) 101.6
HS Code 7326908588
Country Of Origin US
Weight (kg) 81.0000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies