-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tubular Post |
---|---|
Finish | Galvanized |
Height | 42" |
Material | Aluminum |
---|---|
Overall Height | 42" |
Type | 15" |
Country Of Origin | US |
---|
UPC | 691215066327 |
---|
Please note that the item you have bought is a 115V.