-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Platform |
---|---|
Capacity | 2000 lbs. |
Color | Blue |
Fork Pocket Height | 2 1/2" |
Fork Pocket Width | 7 1/2" |
Fork Thickness | 2.5" |
Height | 14.88" |
Length | 54" |
Lip Height | 12" |
---|---|
Material | Steel |
Number of Tie-Down Locations | 4 |
Strap Length | 48" |
Toeboard Height | 6" |
Usable Platform Length | 54" |
Usable Platform Width | 54" |
Width | 54.5" |
Vestil FTLP-5454 fork truck loading platform is ideal for allowing fork trucks to load / unload materials into trucks / trailers for shipping and transportation. Vestil handrail loading platform is used for securing critical items / machinery in place during transportation.
Country Of Origin | US |
---|
UPC | 691215087551 |
---|
vestil-rp-ftlp-5454.pdf
Vestil FTLP-5454 loading platform is rated at 2000 lb loading capacity.
It features a closure chain which closes the loading platform ramp vertically when pulled.
Please note that the item you have bought is a 115V.