-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Hydraulic Dockleveler |
---|---|
Bumper Height | 10" |
Bumper Length | 4.5" |
Bumper Projection | 4.5" |
Bumper Thickness | 4.5" |
Bumper Width | 14" |
Capacity | 25000 lbs. |
Color | Brown, Yellow |
Dock Service Range | 12" |
Height | 24" |
Length | 62" |
Lip Projection | 16" |
Load Capacity | 25000 lbs. |
Material | Steel |
Max. Service Above Dock | 12" |
---|---|
Max. Service Below Dock | 12" |
Motor HP | 2 hp |
Operating Mode | Electric, Hydraulic |
Overall Length | 6 ft. |
Phase | 3 |
Platform Length | 4.5" |
Platform Material | Steel |
Platform Thickness | 0.25" |
Platform Width | 14" |
Service Range Above Dock | 12" |
Service Range Below Dock | 12" |
Voltage | 460V |
Width | 74" |
Country Of Origin | US |
---|
UPC | 691215128056 |
---|
vestil-rp-eh-66-25.pdf
Please note that the item you have bought is a 115V.