-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Parking Curb |
---|---|
Color | Black/Yellow |
Height | 4" |
Length | 72" |
Material | Polyethylene |
---|---|
Number of Holes | 3 |
Width | 8" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 15.24 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 7.26 |
Please note that the item you have bought is a 115V.