-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Step Stand With Handrail |
---|---|
Base Spread | 50.5" |
Base Width | 50.5" |
Batteries Included | No |
Capacity | 500 lbs. |
Color | Yellow |
Duty Rating | 500 lbs. |
First Step Adjustment Max. | 8 1/4" |
Handrail Construction | Steel Tubing |
Handrail Diameter | 1" |
Handrail Height - from Bottom Step | 34 7/8" |
Handrail Height - from Upper Step | 27 7/8" |
Handrail Installed Depth | 20 1/4" |
Handrail Installed Height | 40 7/8" |
Height | 43.13" |
Includes | 2 Bolt On Handrails |
Individual Step Depth | 11 3/4" |
---|---|
Ladder Length | 1.9 ft. |
Ladder Material | Steel |
Ladder Type | Platform |
Length | 22.875" |
Material | Steel |
Max. Second Step Adjustment | 15 1/4" |
Measuring Units | EACH |
Min. First Step Adjustment | 6" |
Min. Second Step Adjustment | 13" |
Number of Steps | 2 |
Step Angle | 33 Deg. |
Step Depth | 11.75" |
Step Material | Steel |
Width | 50.5" |
Height (cm) | 109.54 |
---|---|
Length (cm) | 58.1 |
Width (cm) | 128.27 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 43.2 |
UPC | 691215106689 |
vestil-rp-asp-48-hr.pdf
Please note that the item you have bought is a 115V.