-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Serrated Deck Work Platform |
---|---|
Batteries Included | No |
Capacity | 500 lbs. |
Color | Yellow |
Deck Type | Serrated |
Height | 10.5" |
Length | 72.312" |
Lowered Height | 10 1/2" |
Material | Steel |
Max. Platform Height | 16.5" |
---|---|
Measuring Units | EACH |
Min. Platform Height | 10.5" |
Number of Legs | 6 |
Platform Length | 72" |
Platform Style | Adjustable |
Platform Width | 23" |
Raised Height | 16 1/2" |
Width | 23.5" |
Height (cm) | 26.67 |
---|---|
Length (cm) | 183.67 |
Width (cm) | 59.69 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 58.5 |
UPC | 691215002066 |
vestil-rp-ahw-h-2472.pdf
Please note that the item you have bought is a 115V.