-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Serrated Deck Work Platform |
---|---|
Batteries Included | No |
Capacity | 500 lbs. |
Color | Yellow |
Deck Type | Serrated |
Height | 10.5" |
Length | 35.25" |
Lowered Height | 10 1/2" |
Material | Steel |
Max. Platform Height | 16.5" |
---|---|
Measuring Units | EACH |
Min. Platform Height | 10.5" |
Number of Legs | 4 |
Platform Length | 35" |
Platform Style | Adjustable |
Platform Width | 19" |
Raised Height | 16 1/2" |
Width | 19.562" |
Height (cm) | 26.67 |
---|---|
Length (cm) | 89.54 |
Width (cm) | 49.69 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 20.7 |
UPC | 691215002004 |
vestil-rp-ahw-h-1936.pdf
Please note that the item you have bought is a 115V.