-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ergo-Matting Work Platform |
---|---|
Batteries Included | No |
Capacity | 500 lbs. |
Color | Silver |
Deck Type | Ergo-Mat |
Height | 9.5" |
Length | 24" |
Lowered Height | 9 1/2" |
Material | Aluminum |
Max. Platform Height | 15.5" |
---|---|
Measuring Units | EACH |
Min. Platform Height | 9.5" |
Number of Legs | 4 |
Platform Length | 24" |
Platform Style | Adjustable |
Platform Width | 24" |
Raised Height | 15 1/2" |
Width | 24" |
Height (cm) | 24.13 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 60.96 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 19.35 |
UPC | 691215071253 |
vestil-rp-aht-h-2424-a.pdf
Please note that the item you have bought is a 115V.