Sign In

VELVAC 034048 Air Dryer For Use With Ad-9 Dryers

In Stock
Item: AF7HRM
Model: 034048
Cross Ref: 21DH62

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$116.39 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Air Dryer

Shipping Information

Height (cm) 15.24
Length (cm) 29.21
Width (cm) 15.24
HS Code 8421990080
Weight (kg) 4.29

Explore Products

Please note that the item you have bought is a 115V.

Agree