VALUE LINE 249621 Bottle, 32 oz Labware Capacity, HDPE, Includes Closure, Polypropylene, 24PK

Item: CU7QCX
Model: 249621
Cross Ref: 56GW95
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$272.73
5% off
$259.09/pkg. of 24 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Bottle
Autoclavable No
Basic Material Plastic
Body Color Natural
Body Dia. 93.3 mm
Body Material HDPE
Bottle Type Sampling
Bottle/jar Shape Round
Bottle/jar Type Sampling
Capacity 32 fl. oz.
Capacity-ml 1L
Clarity Translucent
Closure Color Natural
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Type Screw On
Graduated No
Included Closure Yes
Labware Clarity Opaque
Labware Closure Liner Design Molded In Seal Ring
Labware Closure Liner Material Polypropylene
Min. Screw Closure Size 38 mm
Mouth Narrow
Mouth Size Narrow
Overall Height 216 mm
Pre-cleaned None
Screw Closure Size 38 mm to 415 mm
Sterile/non-sterile Non Sterile

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 3.2760
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies