Sign In

Authorized Distributor of

VALLEY CRAFT

Valley Craft is a leading manufacturer of material handling and storage products since 1953. Its product range includes mobile bin carts, bin cabinets, drum lifters and dispensers, worktables, storage cabinets, shop desks, instrument carts, rack accessories, and bin and box accessories. Valley Craft bin cabinets feature an all-welded steel construction and have utility bins with drawers to organise stored materials. The manual and motor-operated Valley Craft drum lifters and dispensers feature a horizontal and vertical drum locking system, ensuring easy lifting and dispensing of drum contents.
The company also manufactures rugged and versatile hand trucks, portable lifts, cart and truck lids, hydraulic drum handling devices and storage equipment. Valley Craft drum trucks provide safe and effective mobility of heavy drums. They can be used either horizontally or vertically for manual drum transportation and are also available with optional hand brakes for extra safety.

See More

Request a Quote

VALLEY CRAFT

VALLEY CRAFT Pallets

Pallets(3 Products)

VALLEY CRAFT Security Carts

Security Carts(8 Products)

VALLEY CRAFT Tires and Wheels

Tires and Wheels(2 Products)

VALLEY CRAFT Tilt Trucks

Tilt Trucks(5 Products)

VALLEY CRAFT Wire Carts

Wire Carts(231 Products)

VALLEY CRAFT Workbenches

Workbenches(17 Products)

VALLEY CRAFT Drum Dumper

Drum Dumper(16 Products)

VALLEY CRAFT Specialty Hand Trucks

Specialty Hand Trucks(10 Products)

VALLEY CRAFT Cylinder Cabinets

Cylinder Cabinets(6 Products)

VALLEY CRAFT Stackers

Stackers(5 Products)

VALLEY CRAFT Welding Tables

Welding Tables(3 Products)

VALLEY CRAFT Drum Accessories

Drum Accessories(2 Products)

VALLEY CRAFT Drum Lock

Drum Lock(2 Products)

VALLEY CRAFT Drum Pourers

Drum Pourers(1 Product)

VALLEY CRAFT Parts

Parts(1 Product)

VALLEY CRAFT Rack Accessories

Rack Accessories(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Valley Craft MPNs cross individual references to the equivalent Dayton, Eagle and Vestil models. So, if you're looking for a competitor item that is either out of stock or obsolete, Raptor Supplies has the equivalent Valley Craft products available.

Why Us?

These Valley Craft products are small to large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Valley Craft

Valley Craft is a leading manufacturer of material handling and storage products since 1953. Its product range includes mobile bin carts, bin cabinets, drum lifters and dispensers, worktables, storage cabinets, shop desks, instrument carts, rack accessories, and bin and box accessories. Valley Craft bin cabinets feature an all-welded steel construction and have utility bins with drawers to organise stored materials. The manual and motor-operated Valley Craft drum lifters and dispensers feature a horizontal and vertical drum locking system, ensuring easy lifting and dispensing of drum contents.
The company also manufactures rugged and versatile hand trucks, portable lifts, cart and truck lids, hydraulic drum handling devices and storage equipment. Valley Craft drum trucks provide safe and effective mobility of heavy drums. They can be used either horizontally or vertically for manual drum transportation and are also available with optional hand brakes for extra safety.

Major Trade Names

Security Carts

Security Carts

They feature an ideal design for secure storage and transportation of supplies or products. These carts' pallets boast welded steel wire grid panels, ensuring visibility and ventilation while maintaining security. They are equipped with dual-hinged easy-swing doors for convenient access to the store...

d items. These cart flush mount T-handles include a 3-point steel locking system, enhancing security. They come with an ergonomic full-width removable end handle that extends 3 inches for effortless push / pull manoeuvring.

Cylinder Hand Trucks

Cylinder Hand Trucks

These gas cylinders feature gas cylinders constructed from lightweight aluminium, ensuring portability and spark resistance. They come with (2) 12-inch pneumatic wheels, providing smooth handling on rugged terrain. These gas cylinders are equipped with an ergonomic loop handle for easy manoeuvring, ...

enhancing operator control & comfort. They include a safety chain to secure the tank during transport and handling. These gas cylinders are equipped with a hand brake, providing operators with added control and safety.

Drum Dollies

Drum Dollies

These drum dollies are designed for easy manoeuvrability throughout facilities, ensuring efficient drum transport. They come with a fully enclosed base, effectively containing spills and leaks for enhanced safety. They are compatible with all drums, accommodating sizes up to 28 inches in diameter, o...

ffering versatility in drum handling. These drum dollies boast solid heavy gauge steel construction, ensuring robustness and durability for long-term use.

Frequently Asked Questions

Are these Valley Craft security carts corrosion-resistant?

Yes, they feature powder coated finish, ensuring corrosion resistance and a professional appearance.

What tank sizes are compatible with Valley Craft cylinder hand trucks?

These gas cylinders are compatible with tanks up to 14 inches in diameter, offering versatility.