Sign In

UNITED SCIENTIFIC RST5-H Stopper 25mm Black - Pack Of 24

In Stock
Item: AF4JTA
Model: RST5-H
Cross Ref: 8YDJ1

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.54 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Stopper
Color Black
Material Natural Rubber
Neck Size 25mm
Stopper Size 5

Product Details

    • Special Features: 5mm Hole Size, 22.5mm Bottom Diameter, 27.5mm Top Diameter

Shipping Information

Height (cm) 2.79
Length (cm) 14.48
Width (cm) 17.02
HS Code 4016991500
Country Of Origin IN
Weight (kg) 0.48

Explore Products

Please note that the item you have bought is a 115V.

Agree