Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Tray |
|---|---|
| Color | Black |
| Connectable | No |
| Diameter | 144 1/2" |
| Dimensions | 52 1/4" x 28 1/4" x 4 3/4" |
| Drain Included | No |
| Grate Material | Polyethylene |
| Height | 4 3/4" |
| Includes | Tray Only |
| Indoor/outdoor | Indoor, Outdoor |
| Length | 52 1/4" |
| Material | Polyethylene |
| Pour Spout | No |
| Product Type | Utility Trays |
|---|---|
| Promotion Restriction | Not Eligible For Promotion |
| Recycled Content (%) | No Recycled Content |
| Shape | Rectangle |
| Space Saving Features | Nestable |
| Spill Capacity | 24 gal. |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Tray Material | Polyethylene |
| Usable Dimensions | 48" x 24" W |
| Usable Length | 48" |
| Usable Width | 24" |
| Width | 28 1/4" |
| Height (cm) | 134.87 |
|---|---|
| Length (cm) | 73.91 |
| Width (cm) | 13.21 |
| HS Code | 3926909985 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.3325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)