We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Application | For 55° Rhombic Insert, For Miniature Machining |
|---|---|
| Body Material | Steel |
| Connection Dia. (machine Side) | 1/2" |
| Functional Length | 5" |
| Functional Width | 0.438" |
| Head Length | 1 1/8" |
| Min. Bore Dia. | 5/8" |
|---|---|
| Rake Axial Angle | -10° |
| Rake Radial Angle | -14° |
| Shank Height | 0.475" |
| Tool Type | Internal Indexble -Turn Tool |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)