-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Offset Roller Chain Link |
---|---|
ANSI Chain Size | RF06B |
Connecting End to Center Line | 0.296" |
Inside Pin Dia. | 0.129" |
Length | 0.375" |
Lubrication | SAE 10 to SAE 50 |
Material | Carbon Steel |
Outside Pin Dia. | 0.129" |
Overall Width | 0.551" |
Pin Length | 0.551" |
Pin Type | Riveted |
---|---|
Pitch | 0.375" |
Rivet End to Center Line | 0.255" |
Roller Dia. | 0.25" |
Roller Link Plate Height | 0.323" |
Temp. Range | 15 to 300F |
Tensile Strength | 2310 Lb. |
Type | British Standard |
Width Between Roller Link Plates | 0.225 |
Height (cm) | 1.52 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 7.62 |
HS Code | 7315190000 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.