-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roller Chain Link |
---|---|
ANSI Chain Size | C2080HAS |
Connecting End to Center Line | 0.823" |
Inside Pin Dia. | 0.312" |
Length | 2" |
Lubrication | SAE 10 to SAE 50 |
Material | Stainless Steel |
Max. Allowable Load | 2400 Lb. |
Outside Pin Dia. | 0.312" |
Overall Width | 1.543" |
Pin Length | 1.543" |
Pin Link Plate Thickness | 0.906" |
---|---|
Pin Type | Cottered |
Pitch | 2" |
Rivet End to Center Line | 0.72" |
Roller Dia. | 0.625" |
Roller Link Plate Height | 0.906" |
Temp. Range | -40 to 750F |
Tensile Strength | 15,400 lb. |
Type | K-2 Attachment |
Width Between Roller Link Plates | 0.625 |
Height (cm) | 3.81 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 7315190000 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.