-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anemometer |
---|---|
Air Velocity Accuracy | +/-3% of Reading or +/-3 FPM |
Battery Type | (4) AA |
Calibration Certificate | NIST |
Display | LCD |
Interface | RS-232 |
Probe Size | 40" x 0.28" |
Storage Capacity | 12,700 Samples Plus 100 Test IDs |
---|---|
Temp. Accuracy | +/-0.5 F |
Temp. Range | 0 to 200 F |
Type | Hot Wire |
Velocity (FPM) | 0 to 6000 |
Velocity (MPS) | 0 to 30 |
Height (cm) | 12.19 |
---|---|
Length (cm) | 43.18 |
Width (cm) | 32.26 |
HS Code | 9015808080 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.43 |
Please note that the item you have bought is a 115V.