-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | 2-Bolt Flange Bearing |
---|---|
Bolt Size | 3/8" |
Bore Dia. | 5/8" |
Dynamic Load Capacity | 2878 lb. |
Finish | Painted |
Housing Material | Cast iron |
Insert Material | 52100 Chrome Steel |
Insert Type | Ball |
Locking Type | Set Screw |
---|---|
Lubrication | Shell Alvania RL2 or NLGI #2 Equivalent |
Mounting Hole Center to Center | 90mm |
Overall Height | 33.3mm |
Overall Length | 113mm |
Overall Width | 60mm |
Static Load Capacity | 1495 lb. |
Temp. Range | -40 Degrees to 250 Degrees F |
Height (cm) | 3.33 |
---|---|
Length (cm) | 11.3 |
Width (cm) | 11.3 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.5534 |
Please note that the item you have bought is a 115V.