TRITAN 50-1NP CL Roller Attachment Link, 50, Single Strand, Steel

Item: CU6YJH
Model: 50-1NP CL
Cross Ref: 42ML18
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.10
13% off
$3.57/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Link
Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Chain Construction Riveted Pin
Chain Link Overall Width 0.815"
Chain Overall Width 13/16"
Chain Roller Dia. 2/5"
Finish Nickel Plated
Heavy Series No
Industry Chain Pitch 5/8"
Inside Width 3/8"
Link Type Connecting Link
Lubrication Light Oil Preservative
Material Steel
Max. Operating Temp. 350°F
Min. Operating Temp. 0°F
No. Of Strands 1
Pin Contruction Riveted Pin
Pin Length 0.815"
Pin Link Plate Thickness 2/25"
Pin Outside Dia. 13/64"
Pin Type Riveted
Pitch 5/8"
Plate Height 37/64"
Plate Thickness 5/64"
Roller Chain Link Item Roller Attachment Link
Roller Chain Link Type Nickel Plated Riveted
Roller Dia. 4"
Series NP Series
Tensile Strength 6609 lbf.

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin CN
Weight (kg) 0.0158
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies