-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Forward Descent Rolling Work Platform |
---|---|
Base Depth | 50" |
Base Length | 50" |
Base Width | 36" |
Bottom Width | 39.5" |
Climbing Angle | 50 Degrees |
Color | Gray |
Finish | Powder Coated |
Handrail Height | 36" |
Load Capacity | 800 lb. |
Material | Steel |
Number of Guard Rails | 3 |
Number of Legs | 4 |
Number of Modular Decks | 1 |
---|---|
Number of Steps | 3 |
Overall Height | 66" |
Platform Depth | 35" |
Platform Height | 30" |
Platform Length | 36" |
Platform Style | Single Access |
Platform Width | 36" |
Step Depth | 10" |
Step Width | 36" |
Stowed Height | 66" |
Tread | Serrated |
Height (cm) | 167.64 |
---|---|
Length (cm) | 129.54 |
Width (cm) | 106.68 |
HS Code | 7326908560 |
---|---|
Weight (kg) | 52.16 |
Please note that the item you have bought is a 115V.