-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Ladder |
---|---|
Actuation Type | Compression Caster |
Assembled/Unassembled | Assembled |
Base Depth | 65" |
Base Width | 32" |
Bottom Width | 32" |
Climbing Angle | 56 Degrees |
Color | Aluminum |
Finish | Aluminum Mill |
Handrail Height | 30" |
Handrails Included | Yes |
Load Capacity | 350 lb. |
---|---|
Material | Aluminum |
Number of Steps | 8 |
Overall Height | 110" |
Overall Width | 32" |
Platform Depth | 14" |
Platform Height | 80" |
Platform Width | 24" |
Step Depth | 7" |
Step Width | 24" |
Tread | Serrated |
Height (cm) | 284.48 |
---|---|
Length (cm) | 165.1 |
Width (cm) | 81.28 |
HS Code | 7326908560 |
---|---|
Weight (kg) | 31.75 |
Please note that the item you have bought is a 115V.