-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Unsupported Cantilever Rolling Ladder |
---|---|
Actuation Type | Locking Casters |
Assembled/Unassembled | Unassembled |
Base Depth | 117" |
Base Width | 30" |
Bottom Width | 30" |
Climbing Angle | 50 Degrees |
Color | Yellow |
Finish | Powder Coated |
Handrail Height | 42" |
Handrails Included | Yes |
Load Capacity | 300 lb. |
---|---|
Material | Steel |
Number of Steps | 9 |
Overall Height | 132" |
Platform Depth | 40" |
Platform Height | 90" |
Platform Width | 24" |
Step Depth | 8.5" |
Step Width | 24" |
Supported/Unsupported | Unsupported |
Tread | Perforated |
Height (cm) | 213.36 |
---|---|
Length (cm) | 487.68 |
Width (cm) | 101.6 |
HS Code | 7326908560 |
---|---|
Country Of Origin | US |
Weight (kg) | 353.8 |
Please note that the item you have bought is a 115V.