-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hybrid Lubricant |
---|---|
Color | Clear |
Container Type | Bottle |
Size | 8 |
---|---|
Type | A/C |
Height (cm) | 5.08 |
---|---|
Length (cm) | 21.84 |
Width (cm) | 6.35 |
Country Of Origin | JP |
---|---|
Weight (kg) | 0.3493 |
Please note that the item you have bought is a 115V.