-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Alarm Timer/Stopwatch |
---|---|
Alarm | High-decibel alarm sounds for 1 min. |
Display | 3/8" LCD |
---|---|
Max. Time Setting | 99 min., 99 Sec. |
Height (cm) | 2.54 |
---|---|
Length (cm) | 8.26 |
Width (cm) | 6.99 |
HS Code | 9106905520 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.