TRACEABLE 4000 Thermistor Thermometer -58 To 302 F Digital

Item: AC9VUM
Model: 4000
Cross Ref: 3KTV2
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$867.68
5% off
$824.30/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Thermistor Thermometer
Accuracy -0.05°C to +0.05°C
Auto Power Off No
Backlit No
Battery Voltage 1 , 9V
Calibration Certificate NIST
Data Hold Yes
Data Logging Yes
Data Output Type Serial Data Cable
Data Storage Yes
Digit Height 1"
Digital Display 1/2" H x 3 1/2" W Display With 6 Digit LCD 1" Digit Height
Display LCD
Display Height 1/2"
Display Size 1/2" H x 3 1/2" W
Display Type LCD
Display Width 3 1/2"
For Thermistor Type USB Probe
Functions °F/°C Switchable, Min/Max Memory
Height 5 1/2"
Included Battery, Cable, Computer Output, Plastic Carrying Case, Stainless Steel 316 Probe, Traceable(R) Certificate
Included Batteries Yes
Included Nist-traceable Certificate Yes
Included Probes Triple Purpose Stainless Steel 316 Probe With 66" Cable
Included Wireless Transmission No
Memory Min, Max
No. Of Channels 1
No. Of Digits 6
Power Source Details (1) 9V Battery
Resolution 0.0001°
Rtd Temp. -58F° to +302°F , -58°F to +302°F
Rtd Temp. Range C -50°C to +150°C
Sensor Type Thermistor
Temp. -50° to +150° , -58° to +302° , -58°F to +302°F
Temp. Accuracy -05°C to +05°C
Temp. Meter Type Thermistor Temperature Meter With Data Output And Min/Max

Shipping Information

Height (cm) 11.43
Length (cm) 27.94
Width (cm) 25.91
HS Code 9025198080
Country Of Origin US
Weight (kg) 0.9450

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies