-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Drain Brush |
|---|---|
| Acid Resistant | Yes |
| Application | Curved Drains, Pipes And Tubes |
| Bristle Color | Black |
| Bristle Length | 4" |
| Bristle Material | Polypropylene |
| Brush Dia. | 4" |
| Brush Length | 5 3/4" |
| Chemical Resistant | Yes |
|---|---|
| Color Coding System | No |
| Display Qty | 1 |
| Handle Style | Straight |
| Length | 5 3/4" |
| Overall Length | 5 3/4" |
| Trim Length | 4" |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 23.37 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)