-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Strip Door |
---|---|
% Overlap | 50 |
Application Method | Standard |
Mounting Hardware Material | Galvanized Steel |
Number of Strips | 12 |
Opening Height | 6ft. |
Opening Width | 6ft. |
Strip Color | Clear |
---|---|
Strip Length | 6 ft. 3" |
Strip Material | PVC |
Strip Thickness | 0.08" |
Strip Type | Smooth |
Strip Width | 8" |
Temp. Range | 0 Degrees to 150 Degrees F |
Height (cm) | 22.86 |
---|---|
Length (cm) | 92.71 |
Width (cm) | 39.37 |
Country Of Origin | US |
---|---|
Weight (kg) | 16.3523 |
Please note that the item you have bought is a 115V.