-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Temp Logger |
---|---|
AC Adapter | No |
Accuracy | +/-1% of reading (-328 to 212 Degrees F), +/-0.5 Degrees F (-148 to +158 Degrees F), +/-0.5% of rdg. (+158 to +1832 Degrees F) |
Alarm | YES |
Battery Life | 8 Years |
Compatible With | Type T, J. or K Probes |
Connection Size | Type T or K or J |
Depth | 6.25" |
Digital Readout | Yes |
Height | 2.5" |
---|---|
Interface | Mini USB to USB Cable |
Sample Point Storage | 15 Min Measuring Cycle |
Software Required | Yes |
Temp. Range | -328 to 752 Degrees F (Type T),DZ5 -310 to 1832 Degrees F (Type K),-148 to +1382 Degrees F (Type J) |
Time Intervals | Variable |
Type | NTC / Type T or K or J |
Waterproof | IP54 |
Width | 10.5" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 15.75 |
HS Code | 9025198080 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.61 |
Please note that the item you have bought is a 115V.