-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combustible Gas Detector |
---|---|
Accuracy | +/-10% |
Battery | (3) C Batteries |
Depth | 1.5" |
Detects | Methane, Natural Gas, Gasoline, Diesel, Propane, Butane, Kerosene |
Height | 10" |
---|---|
Indicator | Audible and Visual |
Measuring Range | 0 to 999 ppm |
Width | 3.5" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 35.56 |
HS Code | 9027100000 |
---|---|
Country Of Origin | KR |
Weight (kg) | 0.91 |
Please note that the item you have bought is a 115V.