-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combustible Gas Detector |
---|---|
Battery | 2 AAA Batteries |
Detects | Natural Gas, Methane, Butane, Propane (LPG), Gasoline, Diesel, and Kerosene |
Indicator | Audible and Visual |
---|---|
Measuring Range | Greater Than1000 ppm |
Height (cm) | 2.54 |
---|---|
Length (cm) | 20.96 |
Width (cm) | 6.99 |
HS Code | 8531100045 |
---|---|
Country Of Origin | KR |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.